Check Availability
  • Hand Sanitizer Dispensers
  • PURELL 

    PAL Hygiene Series, 8 oz., Manual, Liquid, Counter, Clear

  • Item # 20W443
  • Mfr. Model # 9600-PL1
PAL Hygiene Series,  8 oz.,  Manual,  Liquid,  Counter,  Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Providing easy access, this PURELL® Pal™ dispenser keeps hand sanitizer right where you need it.
Show More Close
 

Technical Specifications

Item # 20W443
Mfr. Model # 9600-PL1
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 0.85 lbs
Country of Origin China *
Hygiene Product Grouping Hand Sanitizer Dispenser
Hygiene Series PAL
Dispenser Mount Type Counter
Operation Mode Manual
Hygiene Form Liquid
Refill Size 8 oz.
Dispenser Color Clear
For Use With Mfr. No. 9674-12, 9691-12, 9652-12
Height 8-1/4"
Includes Holder
Item Hand Sanitizer Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.