Check Availability
  • PURELL 

    Metal Vertical Single Roll Wipes Dispenser Stand, Blue

  • Item # 40CP25
  • Mfr. Model # 9118-DS
Metal Vertical Single Roll Wipes Dispenser Stand, Blue Wiper Dispenser Stand,1200 Wipes Wiper Dispenser Stand,1200 Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to dispense PURELL® wipes, this durable, high-capacity floor stand has a weighted base to help keep it in place. The pre-installed SIMPUL™ nozzle technology virtually eliminates roping, providing one wipe every time. The storage compartment holds 6,000 wipes. Customizable signage is available separately.
Show More Close
 

Technical Specifications

Item # 40CP25
Mfr. Model # 9118-DS
UNSPSC #47131704
Shipping Weight 36.16 lbs
Country of Origin USA *
Dispenser Product Grouping Wipes Dispenser Stand
Paper Towel Type Wipes
Dispenser Operation Centerpull
Dispenser Height 45"
Dispenser Width 16-13/64"
Dispenser Depth 16-13/64"
Dispenser Material Metal
Proprietary/Universal Universal
Dispenser Configuration Vertical Single Roll
Color Blue
Features Durable, Free-Standing
Item Wipes Dispenser Stand
* This product's country of origin is subject to change

Compliance and Restrictions