Check Availability
  • PURELL 

    Food Grade Sanitizer, 2 oz. Pump Bottle, Unscented Liquid, Ready to Use, 24 PK

  • Item # 429H36
  • Mfr. Model # 3241-24
Food Grade Sanitizer, 2 oz. Pump Bottle, Unscented Liquid, Ready to Use, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 429H36
Mfr. Model # 3241-24
UNSPSC #47131833
Shipping Weight 4.375 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Food Grade Sanitizer
Primary Chemical None
Cleaner Container Type Pump Bottle
Cleaner Container Size 2 oz.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards EPA
Effective to Remove Norovirus
Chemical Series No Series
VOC Content 31.79%
Flash Point 87.44 Degrees F
Features Kills 99.99% of Most Common Germs In 15 sec.
Item Food Service Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms