Check Availability
  • PURELL 

    Floral, Fruity Foam Hand Cleaner, 1200mL Pump Bottle, ES4, 2 PK

  • Item # 414X39
  • Mfr. Model # 5075-02
Floral, Fruity Foam Hand Cleaner, 1200mL Pump Bottle, ES4, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414X39
Mfr. Model # 5075-02
UNSPSC #53131608
Shipping Weight 6.3 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series ES4
Requires Dispenser Yes
Packaging Type Pump Bottle
Hygiene Form Foam
Size 1200mL
Hygiene Properties Moisturizing
Formula Moisturizers
Fragrance Floral, Fruity
Color Clear
Uses Dispenser Mfr. No. 5030-01, 5034-01
Item Hand Soap
* This product's country of origin is subject to change