Check Availability
  • PURELL 

    Clean Foam Hand Soap, 2000mL Pump Bottle, Purell, 2 PK

  • Item # 414X44
  • Mfr. Model # 5216-02
Clean Foam Hand Soap, 2000mL Pump Bottle, Purell, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414X44
Mfr. Model # 5216-02
UNSPSC #53131608
Shipping Weight 9.55 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Pump Bottle
Hygiene Form Foam
Size 2000mL
Hygiene Properties Dye-Free
Formula Dye-Free
Fragrance Clean
Color Clear
Uses Dispenser Mfr. No. 5240-06
Item Hand Soap
* This product's country of origin is subject to change