Check Availability
  • PURELL 

    800mL Hand Sanitizer Cartridge, Bag-in-Box, 1 EA

  • Item # 20W451
  • Mfr. Model # 9657-12
800mL Hand Sanitizer Cartridge, Bag-in-Box, 1 EA Hand Sani. Refill,Refill Cart.,Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness. The SANITARY SEALEDâ„¢ refill helps prevent contamination. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 20W451
Mfr. Model # 9657-12
UNSPSC #53131626
Shipping Weight 1.7 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Bag-in-Box
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 800mL
Hygiene Properties None
Formula Ethyl Alcohol
Package Configuration 6" x 11" x 16"
Uses Dispenser Mfr. No. 9621
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , Anguilla , Albania , Antarctica , Australia , Azerbaijan , Bangladesh , Bahrain , Benin , Bermuda , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Bahamas , Botswana , Belarus , Belize , Congo , Ivory Coast , Cook Islands , Cameroon , Costa Rica , Curacao , Cyprus , Czech Republic , Djibouti , Denmark , Dominican Republic , Western Sahara , Spain , Finland , Faroe Islands , Ghana , Greenland , Guadeloupe , Equatorial Guinea , S. George & S. Sandwich Islands , Guyana , Croatia , Indonesia , Ireland , Israel , Isle of Man , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Jordan , Japan , Kiribati , Kuwait , Cayman Islands , Laos , Liberia , Lithuania , Latvia , Monaco , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Myanmar , Mongolia , Northern Mariana Islands , Martinique , Mauritania , Maldives , Malawi , New Caledonia , Niue Islands , French Polynesia , Papua New Guinea , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Paraguay , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovakia , Sierra Leone , Somalia , El Salvador , Syria , Turks and Caicos Islands , Chad , French Southern Territories , Thailand , Tajikistan , Tokelau Islands , Tunisia , Tanzania , American Minor Outlying Islands , British Virgin Islands , Vanuatu , Western Samoa , South Africa and Zambia .

This item is restricted for international sale.