Check Availability
  • PURELL 

    8 oz. Hand Sanitizer Pump Bottle, None, 1 EA

  • Item # 46C643
  • Mfr. Model # 3014-12
  • (39)
8 oz. Hand Sanitizer Pump Bottle, None, 1 EA Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness.
Show More Close
 

Technical Specifications

Item # 46C643
Mfr. Model # 3014-12
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 0.55 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 8 oz.
Hygiene Properties None
Fragrance Pink Spring Blossom
Formula Alcohol
Package Configuration 6" x 3" x 2"
Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Austria , Aruba , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Bermuda , Bolivia , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Congo , Cook Islands , Chile , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Eritrea , Spain , Ethiopia , Finland , Fiji , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Hong Kong , Heard and McDonald Islands , Honduras , Haiti , Hungary , Indonesia , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Jamaica , Japan , Kenya , Kirghizia , Kiribati , Comoros , St. Kitts and Nevis , Kuwait , Kazakhstan , Laos , Lebanon , St. Lucia , Sri Lanka , Liberia , Lesotho , Lithuania , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , Niger , Norfolk Islands , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Romania , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Western Samoa , Yemen , South Africa and Zimbabwe .

This item is restricted for international sale.