Check Availability
  • PURELL 

    8 oz. Hand Sanitizer Pump Bottle, None, 1 EA

  • Item # 20W449
  • Mfr. Model # 9652-12
  • (1)
8 oz. Hand Sanitizer Pump Bottle, None, 1 EA Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this advanced instant hand sanitizer kills more than 99.99% of most common germs that may cause illness.
Show More Close
 

Technical Specifications

Item # 20W449
Mfr. Model # 9652-12
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 0.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 8 oz.
Hygiene Properties None
Formula Ethyl Alcohol
Package Configuration 7" x 6" x 10"
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Anguilla , Azerbaijan , Bangladesh , Belize , Central African Republic , Colombia , Italy , Kiribati , Madagascar , Mozambique , Oman , San Marino and Thailand .

This item is restricted for international sale.