Check Availability
  • PURELL 

    700mL Hand Sanitizer Cartridge, LTX, 3 PK

  • Item # 15E326
  • Mfr. Model # 1304-03
700mL Hand Sanitizer Cartridge, LTX, 3 PK Hand Sani. Cart. Refill,Foam,PK3 Hand Sani. Cart. Refill,Foam,PK3 Hand Sani. Cart. Refill,Foam,PK3 Hand Sani. Cart. Refill,Foam,PK3 Hand Sani. Cart. Refill,Foam,PK3 Hand Sani. Cart. Refill,Foam,PK3 Hand Sani. Cart. Refill,Foam,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer is made with naturally renewable ethanol. It kills more than 99.99% of most common germs that may cause illness. The SANITARY SEALED™ refill helps prevent contamination. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 15E326
Mfr. Model # 1304-03
UNSPSC #53131626
Shipping Weight 4.8 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series LTX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 700mL
Hygiene Properties None
Formula Ethyl Alcohol
Package Configuration 1" x 1" x 1"
Uses Dispenser Mfr. No. 1320-04
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Angola , Australia , Bahrain , Bonaire, Saint Eustatius and Saba , Canada , The Democratic Republic of the Congo , Chile , Cyprus , Faroe Islands , French Guiana , Guinea , Guadeloupe , Heard and McDonald Islands , Cayman Islands , Lebanon , Monaco , Martinique , Malawi , Netherlands , Peru , Papua New Guinea , Portugal , Republic of Serbia , Svalbard , Somalia , Suriname , Country of Sint Maarten , Tunisia , Turkey , Vanuatu , Mayotte and Zambia .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO Certified.

Alternate Search Terms