Check Availability
  • PURELL 

    6" x 7" Alcohol Fragrance Hand Sanitizer Wipes, 175 Wipes per Container, 6 PK

  • Item # 7DU62
  • Mfr. Model # WINGS 1
6" x 7" Alcohol Fragrance Hand Sanitizer Wipes, 175 Wipes per Container, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7DU62
Mfr. Model # WINGS 1
UNSPSC #53131624
Shipping Weight 14.148 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 175
Sheet Size 6" x 7"
Material Dual Textured
Fragrance Alcohol
Color White
Contains Alcohol
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms