Check Availability
  • PURELL 

    6" x 7" Alcohol Fragrance Hand Sanitizer Wipes, 175 Wipes per Container, 1 EA

  • Item # 3EUG2
  • Mfr. Model # 9031-06
6" x 7" Alcohol Fragrance Hand Sanitizer Wipes, 175 Wipes per Container, 1 EA Sanitizer Wipes,Canister,6 x 7" Sanitizer Wipes,Canister,6 x 7" Sanitizer Wipes,Canister,6 x 7"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formulated to help remove light soils and dirt from hands, these fragrance- and dye-free wipes are durable and nonlinting. The sanitizer kills more than 99.99% of most common germs that may cause illness.
Show More Close
 

Technical Specifications

Item # 3EUG2
Mfr. Model # 9031-06
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 2.358 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 175
Sheet Size 6" x 7"
Fragrance Alcohol
Color White
Contains Alcohol
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Anguilla , Albania , Argentina , Burundi , Benin , Bermuda , Brazil , Bhutan , Bouvet Islands , Belize , Switzerland , China , Cape Verde , Curacao , Christmas Island , Germany , Algeria , Egypt , Western Sahara , Ethiopia , Finland , Falkland Islands , Faroe Islands , Gabon , Grenada , French Guiana , Ghana , Gibraltar , Greenland , S. George & S. Sandwich Islands , Honduras , Indonesia , Israel , India , British Indian Ocean Territory , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Kirghizia , Comoros , St. Kitts and Nevis , South Korea , Kuwait , Cayman Islands , Liechtenstein , Sri Lanka , Lithuania , Luxembourg , Morocco , Monaco , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Montserrat , Malta , Norfolk Islands , Netherlands , Norway , Nepal , Peru , Philippines , Pakistan , Poland , Paraguay , Reunion , Romania , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Singapore , Somalia , Suriname , Syria , French Southern Territories , Tajikistan , Tonga , Tanzania , Uruguay , British Virgin Islands , Vanuatu , Yemen and Mayotte .

This item is restricted for international sale.

Alternate Search Terms