Check Availability
  • PURELL 

    535mL Hand Sanitizer Pump Bottle, None, 4 PK

  • Item # 44YW12
  • Mfr. Model # 5799-04
535mL Hand Sanitizer Pump Bottle, None, 4 PK Hand Sanitizer,Bottle,Foam,PK4 Hand Sanitizer,Bottle,Foam,PK4 Hand Sanitizer,Bottle,Foam,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness. It's great for high-use environments. The SANITARY SEALEDâ„¢ refill helps prevent contamination. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 44YW12
Mfr. Model # 5799-04
UNSPSC #53131626
Shipping Weight 5.1 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 535mL
Hygiene Properties None
Fragrance Fruity
Formula Ethanol, 2-Propanol
Features Improve Skin Hydration and Skin Condition In Just 3 Days
Item Hand Sanitizer
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms