Check Availability
  • PURELL 

    5" x 7" Unscented Fragrance Hand Sanitizer Wipes, 4000 Wipes per Container, 1 EA

  • Item # 1PKR3
  • Mfr. Model # 9020-4M
5" x 7" Unscented Fragrance Hand Sanitizer Wipes, 4000 Wipes per Container, 1 EA Sanitizer Wipes,Box,5 x 7" Sanitizer Wipes,Box,5 x 7" Sanitizer Wipes,Box,5 x 7"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed to clean and sanitize hands, these individually wrapped, nonlinting wipes kill more than 99.99% of most common germs that cause illness. They leave hands feeling soft, smooth, and refreshed.
Show More Close
 

Technical Specifications

Item # 1PKR3
Mfr. Model # 9020-4M
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 27.35 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 4000
Sheet Size 5" x 7"
Material Non Linting Textured
Fragrance Unscented
Color White
Contains 62% Ethyl Alcohol
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , Angola , Bosnia and Herzegovina , Bahrain , Botswana , The Democratic Republic of the Congo , Central African Republic , Cape Verde , Curacao , Czech Republic , Denmark , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guadeloupe , Guinea-Bissau , Guyana , Heard and McDonald Islands , Honduras , Indonesia , Italy , Jamaica , Kirghizia , South Korea , Liberia , Morocco , Moldavia , Republic of Montenegro , Myanmar , Macau , Norfolk Islands , Norway , Oman , Panama , Poland , Palestinian Territory , Qatar , Republic of Serbia , Rwanda , Saudi Arabia , Sudan , Saint Helena , Somalia , Suriname , Sao Tome and Principe , Syria , Thailand , Tajikistan , Tunisia , Turkey , Trinidad and Tobago , Tanzania , American Minor Outlying Islands , Uruguay , Uzbekistan , Western Samoa , Mayotte and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms