Check Availability
  • Hand Sanitizer and Wipes
  • PURELL 

    5" x 7" Citrus Fragrance Hand Sanitizer Wipes, 40 Wipes per Container, 1 EA

  • Item # 5FYP4
  • Mfr. Model # 9025-12
5" x 7" Citrus Fragrance Hand Sanitizer Wipes, 40 Wipes per Container, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Designed to clean and sanitize hands, these thick, textured wipes kill 99.99% of most common germs that may cause illness. The 62% alcohol formulation cleans and sanitizes, while Aloe, moisturizers, and Vitamins A and E help keep skin soft.
Show More Close
 

Technical Specifications

Item # 5FYP4
Mfr. Model # 9025-12
UNSPSC #47131502
Catalog Page 1500
Shipping Weight 0.58 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 40
Sheet Size 5" x 7"
Fragrance Citrus
Color White
Contains 62% Ethyl Alcohol
Standards FDA
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Argentina , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Bahrain , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Colombia , Costa Rica , Cuba , Cape Verde , Christmas Island , Czech Republic , Germany , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Ethiopia , Finland , Fiji , Falkland Islands , Faroe Islands , France , United Kingdom , Grenada , Georgia , French Guiana , Ghana , Greenland , Gambia , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , India , British Indian Ocean Territory , Iran , Iceland , Italy , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Lesotho , Luxembourg , Latvia , Libya , Morocco , Moldavia , Republic of Montenegro , Madagascar , Macedonia , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , Oman , Panama , Peru , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Paraguay , Qatar , Romania , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , El Salvador , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Tuvalu , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Wallis and Futuna Islands , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms