Check Availability
  • PURELL 

    5-3/4" x 7" Citrus Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 12 PK

  • Item # 24CG23
  • Mfr. Model # 9111-12
5-3/4" x 7" Citrus Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 12 PK Sanitizer Wipes,Canister,5-3/4 x 7",PK12 Sanitizer Wipes,Canister,5-3/4 x 7",PK12 Sanitizer Wipes,Canister,5-3/4 x 7",PK12 Sanitizer Wipes,Canister,5-3/4 x 7",PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated to help remove light soils and dirt from hands, these durable, nonlinting wipes kill more than 99.99% of most common germs that may cause illness. They will not harm vinyl, plastic, metal, or rubber surfaces.
Show More Close
 

Technical Specifications

Item # 24CG23
Mfr. Model # 9111-12
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 9.95 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 100
Sheet Size 5-3/4" x 7"
Material Textured
Fragrance Citrus
Color White
Contains Benzalkonium Chloride
Standards Complies with Current FDA Regulations for Cosmetic and/or Over-the Counter Drug Products
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Afghanistan , Argentina , Austria , Australia , Belgium , Burundi , Bonaire, Saint Eustatius and Saba , Bhutan , Switzerland , Cameroon , Curacao , Czech Republic , Germany , Algeria , Eritrea , Finland , Falkland Islands , France , United Kingdom , Ghana , Gibraltar , Guadeloupe , Equatorial Guinea , Guyana , Israel , Jamaica , Kirghizia , North Korea , Kuwait , Cayman Islands , Lebanon , Liechtenstein , Liberia , Lesotho , Latvia , Monaco , Republic of the Marshall Islands , Mali , Macau , Mauritania , Maldives , Malawi , Niger , Norfolk Islands , Netherlands , Poland , Portugal , Reunion , Romania , Republic of Serbia , Rwanda , Singapore , Saint Helena , Somalia , El Salvador , Chad , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tuvalu , Tanzania , Uzbekistan , Vietnam , Yemen , Mayotte , South Africa and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms