Check Availability
  • PURELL 

    5-3/4" x 7-1/2" Fresh Fragrance Hand Sanitizer Wipes, 40 Wipes per Container, 6 PK

  • Item # 45TP62
  • Mfr. Model # 9120-06-CMR
5-3/4" x 7-1/2" Fresh Fragrance Hand Sanitizer Wipes, 40 Wipes per Container, 6 PK Sanitizer Wipes,Canister,5.7" x 7.5",PK6 Sanitizer Wipes,Canister,5.7" x 7.5",PK6 Sanitizer Wipes,Canister,5.7" x 7.5",PK6 Sanitizer Wipes,Canister,5.7" x 7.5",PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Removing light soils and dirt from hands, these gentle, dermatologist-tested wipes kill more than 99.99% of most common germs that may cause illness. The sanitizer is formulated with moisturizers to help keep skin soft. The convenient container is travel-ready.
Show More Close
 

Technical Specifications

Item # 45TP62
Mfr. Model # 9120-06-CMR
UNSPSC #53131624
Shipping Weight 3.68 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 40
Sheet Size 5-3/4" x 7-1/2"
Fragrance Fresh
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms