This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PURELL 

    5-1/2" x 7" Fresh Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 1 EA

  • Item # 48XW02
  • Mfr. Model # 9111-D1
5-1/2" x 7" Fresh Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 1 EA Sanitizer Wipes,Canister,5-1/2" x 7"

See alternate products available online.

This item can only be shipped via ground shipping.

Product Details

Removing light soils and dirt from hands, these moisturizing wipes kill more than 99.99% of most common germs that may cause illness. The SIMPULâ„¢ Nozzle Technology design eliminates roping and provides one wipe every time. The canister snaps tightly into the included wall-mount bracket, preventing movement and helping to deter theft.
Show More Close
 

Technical Specifications

Item # 48XW02
Mfr. Model # 9111-D1
UNSPSC #53131624
Shipping Weight 0.9 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Canister
Hygiene Form Wipes
Hygiene Properties None
Wipes per Container 100
Sheet Size 5-1/2" x 7"
Material Textured
Fragrance Fresh
Color White
Contains Benzalkonium Chloride
Standards FDA, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms