Check Availability
  • PURELL 

    45mL Hand Sanitizer Pump Bottle, None, 24 PK

  • Item # 3EUE3
  • Mfr. Model # 5698-24
45mL Hand Sanitizer Pump Bottle, None, 24 PK Hand Sanitizer,Bottle,Foam,PK24 Hand Sanitizer,Bottle,Foam,PK24 Hand Sanitizer,Bottle,Foam,PK24 Hand Sanitizer,Bottle,Foam,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills 99.99% of most common germs that may cause illness.
Show More Close
 

Technical Specifications

Item # 3EUE3
Mfr. Model # 5698-24
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 3.9 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 45mL
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Standards FDA
Item Hand Sanitizer
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , Afghanistan , Anguilla , Albania , Armenia , Angola , Argentina , Austria , Australia , Aruba , Bangladesh , Belgium , Bulgaria , Bahrain , Burundi , Brunei Darussalam , Bolivia , Bhutan , Bouvet Islands , Belize , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Cook Islands , China , Costa Rica , Cape Verde , Cyprus , Czech Republic , Germany , Denmark , Dominica , Algeria , Ecuador , Egypt , Western Sahara , Eritrea , Spain , Fiji , Federated States of Micronesia , Faroe Islands , France , Gabon , Grenada , French Guiana , Guinea , Equatorial Guinea , Guyana , Heard and McDonald Islands , Croatia , Hungary , Ireland , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Jamaica , Jordan , Kenya , Kirghizia , St. Kitts and Nevis , North Korea , South Korea , Kazakhstan , Liechtenstein , Liberia , Morocco , Madagascar , Macedonia , Myanmar , Mongolia , Martinique , Montserrat , Malta , Malawi , Malaysia , Mozambique , Namibia , Niger , Netherlands , Nepal , Nauru , New Zealand , Oman , Panama , Peru , Papua New Guinea , Philippines , Poland , Pitcairn Islands , Portugal , Qatar , Russian Federation , Saudi Arabia , Solomon Islands , Sudan , Singapore , Svalbard , Slovakia , Sierra Leone , Suriname , Republic of South Sudan , Sao Tome and Principe , Country of Sint Maarten , Turks and Caicos Islands , French Southern Territories , Togo , Trinidad and Tobago , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO Certified.

Alternate Search Terms