Check Availability
  • PURELL 

    2 oz. Hand Sanitizer Squeeze Bottle, None, 24 PK

  • Item # 20W424
  • Mfr. Model # 0208-24
2 oz. Hand Sanitizer Squeeze Bottle, None, 24 PK Hand Sanitizer,Bottle,Gel,PK24 Hand Sanitizer,Bottle,Gel,PK24 Hand Sanitizer,Bottle,Gel,PK24 Hand Sanitizer,Bottle,Gel,PK24 Hand Sanitizer,Bottle,Gel,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness. It's produced with ethanol made from renewable natural resources.
Show More Close
 

Technical Specifications

Item # 20W424
Mfr. Model # 0208-24
UNSPSC #53131626
Shipping Weight 3.9 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Gel
Size 2 oz.
Hygiene Properties None
Formula Biobased Content
Package Configuration 5" x 6" x 9"
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, ASTM
Features Ethyl Alcohol
Item Hand Sanitizer
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: United Arab Emirates , Anguilla , Argentina , Austria , Australia , Bosnia and Herzegovina , Barbados , Belgium , Bulgaria , Burundi , Benin , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Cocos Islands , Central African Republic , Ivory Coast , Cook Islands , Cameroon , Costa Rica , Cuba , Curacao , Cyprus , Germany , Djibouti , Denmark , Dominica , Algeria , Ecuador , Egypt , Federated States of Micronesia , Gabon , French Guiana , Ghana , Gibraltar , Gambia , S. George & S. Sandwich Islands , Hong Kong , Heard and McDonald Islands , Honduras , Haiti , Ireland , Isle of Man , India , Iraq , Jamaica , Japan , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , Laos , St. Lucia , Sri Lanka , Liberia , Luxembourg , Moldavia , Republic of Montenegro , Madagascar , Macedonia , Macau , Northern Mariana Islands , Mauritania , Montserrat , Malta , Maldives , Namibia , Nigeria , Nicaragua , Panama , Poland , Palestinian Territory , Portugal , Republic of Serbia , Solomon Islands , Seychelles , Sudan , Sweden , Svalbard , Slovakia , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Togo , Thailand , Tokelau Islands , Turkmenistan , Tunisia , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Uganda , American Minor Outlying Islands , Vatican City , British Virgin Islands , Mayotte , Zambia and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is USDA Certified Biobased Product.