Check Availability
  • PURELL 

    2 oz. Hand Sanitizer Squeeze Bottle, None, 24 PK

  • Item # 13G703
  • Mfr. Model # 9605-24
2 oz. Hand Sanitizer Squeeze Bottle, None, 24 PK Hand Sanitizer,Bottle,Gel,PK24 Hand Sanitizer,Bottle,Gel,PK24 Hand Sanitizer,Bottle,Gel,PK24 Hand Sanitizer,Bottle,Gel,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness.
Show More Close
 

Technical Specifications

Item # 13G703
Mfr. Model # 9605-24
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 4.4 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Gel
Size 2 oz.
Hygiene Properties None
Formula Alcohol
Standards Complies with Current FDA Regulations for OTC Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: United Arab Emirates , Bosnia and Herzegovina , Barbados , Benin , Bonaire, Saint Eustatius and Saba , Bahamas , Canada , Chile , China , Czech Republic , French Guiana , Ghana , Gibraltar , Gambia , Guadeloupe , Greece , Guinea-Bissau , Ireland , Isle of Man , Iceland , Kirghizia , Kiribati , St. Kitts and Nevis , South Korea , Cayman Islands , Luxembourg , Libya , Macau , Malaysia , Mozambique , New Caledonia , Niger , Nepal , Oman , French Polynesia , Pitcairn Islands , Palestinian Territory , Russian Federation , Saudi Arabia , Sudan , Sierra Leone , Somalia , Suriname , Chad , Thailand , Trinidad and Tobago , Taiwan , British Virgin Islands , South Africa and Zimbabwe .

This item is restricted for international sale.