Check Availability
  • PURELL 

    1200mL Hand Sanitizer Pump Bottle, Purell, 2 PK

  • Item # 414X57
  • Mfr. Model # 6456-02
1200mL Hand Sanitizer Pump Bottle, Purell, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hygienic hand rub kills most common germs that may cause illness. Removable pumps allow for easy recycling.
Show More Close
 

Technical Specifications

Item # 414X57
Mfr. Model # 6456-02
UNSPSC #53131626
Shipping Weight 5.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Pump Bottle
Hygiene Form Foam
Size 1200mL
Hygiene Properties Sanitizing
Fragrance Fruity
Formula Ethyl Alcohol, Antioxidants
Uses Dispenser Mfr. No. 6420-01, 6424-01
Features Healthcare
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms