Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, TFX, 4 PK

  • Item # 5GJZ5
  • Mfr. Model # 5451-04
1200mL Hand Sanitizer Cartridge, TFX, 4 PK Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness. The SANITARY SEALEDâ„¢ refill helps prevent contamination. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 5GJZ5
Mfr. Model # 5451-04
UNSPSC #53131626
Catalog Page 1499
Shipping Weight 10.89 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1200mL
Hygiene Properties None
Formula Alcohol with Moisturizer
Uses Dispenser Mfr. No. 2720
Standards FDA
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Burundi , Benin , Bermuda , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Brazil , Bhutan , Canada , Cocos Islands , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Curacao , Christmas Island , Cyprus , Germany , Dominica , Dominican Republic , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , United Kingdom , Grenada , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Heard and McDonald Islands , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iceland , Italy , Bailiwick of Jersey , Jordan , Kirghizia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Sri Lanka , Lithuania , Luxembourg , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Macau , Malta , Maldives , New Caledonia , Niger , Norfolk Islands , Nigeria , Norway , Nepal , Niue Islands , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Saint Helena , Slovakia , Sierra Leone , Senegal , El Salvador , Swaziland , Turks and Caicos Islands , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , St. Vincent and the Grenadines , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Yemen , Mayotte , South Africa and Zambia .

This item is restricted for international sale.