Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, Purell, 3 PK

  • Item # 444M71
  • Mfr. Model # 5151-03
1200mL Hand Sanitizer Cartridge, Purell, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M71
Mfr. Model # 5151-03
UNSPSC #53131626
Shipping Weight 7.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Sanitizing
Fragrance Unscented
Formula Non Rinse
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.