Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, Purell, 2 PK

  • Item # 444M62
  • Mfr. Model # 6450-02
1200mL Hand Sanitizer Cartridge, Purell, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M62
Mfr. Model # 6450-02
UNSPSC #53131626
Shipping Weight 5.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Purell
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Sanitizing
Fragrance Light Floral
Formula Non Rinse
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.