Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, ADX, 3 PK

  • Item # 40CP21
  • Mfr. Model # 8808-03
1200mL Hand Sanitizer Cartridge, ADX, 3 PK Hand Sani. Refill,Refill Cart.,Gel,PK3 Hand Sani. Refill,Refill Cart.,Gel,PK3 Hand Sani. Refill,Refill Cart.,Gel,PK3 Hand Sani. Refill,Refill Cart.,Gel,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this refreshing gel hand sanitizer kills more than 99.99% of most common germs that may cause illness. It's great for use in food processing facilities.
Show More Close
 

Technical Specifications

Item # 40CP21
Mfr. Model # 8808-03
UNSPSC #53131626
Shipping Weight 7.84 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series ADX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1200mL
Hygiene Properties None
Fragrance Unscented
Formula Ethyl Alcohol
Package Configuration 4"x 4"x 4"
Uses Dispenser ADX
Standards FDA
Features Patent-Pending Formulation Kills The Most Germs
Item Hand Sanitizer
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.