Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, TFX, 2 PK

  • Item # 22F130
  • Mfr. Model # 5384-02
1200mL Hand Sanitizer Cartridge, TFX, 2 PK Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills 99.99% of most common germs that may cause illness. Compatible with vinyl, nitrile, and latex gloves, it's safe, effective, and nonirritating. The SANITARY SEALED™ refill helps prevent contamination. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 22F130
Mfr. Model # 5384-02
UNSPSC #53131626
Catalog Page 1499
Shipping Weight 5.85 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Fragrance Unscented
Formula Non-Alcohol
Package Configuration 9" x 6" x 7"
Uses Dispenser Mfr. No. 5120
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Anguilla , Albania , Angola , Austria , Australia , Bulgaria , Bahrain , Burundi , Bermuda , Brazil , Bahamas , Cocos Islands , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , China , Costa Rica , Christmas Island , Dominica , Ecuador , Eritrea , Spain , Finland , Fiji , Falkland Islands , Faroe Islands , Gabon , United Kingdom , Gibraltar , Gambia , Greece , Guatemala , Guinea-Bissau , Guyana , Heard and McDonald Islands , Honduras , Hungary , Ireland , Iraq , Iran , Bailiwick of Jersey , South Korea , Cayman Islands , Laos , Liechtenstein , Liberia , Luxembourg , Libya , Morocco , Republic of Montenegro , Mali , Mongolia , Malawi , Malaysia , New Caledonia , Niger , Nigeria , Nicaragua , Nepal , New Zealand , Oman , Panama , Peru , French Polynesia , Pakistan , St. Pierre and Miquelon , Palestinian Territory , Qatar , Russian Federation , Saudi Arabia , Sudan , Singapore , Saint Helena , Slovakia , Sierra Leone , Suriname , Country of Sint Maarten , Swaziland , Togo , Tajikistan , Tunisia , Tonga , Trinidad and Tobago , Tuvalu , Tanzania , Vatican City , St. Vincent and the Grenadines , Vanuatu , Wallis and Futuna Islands , Yemen , South Africa and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms