Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, TFX, 4 PK

  • Item # 20W440
  • Mfr. Model # 5491-04
1200mL Hand Sanitizer Cartridge, TFX, 4 PK Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer is made with naturally renewable ethanol. It kills more than 99.99% of most common germs that may cause illness. It can be used to refill the TFX™ 1200mL Touch-Free Dispensing System, available separately. This SANITARY SEALED™ refill helps prevent contamination. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 20W440
Mfr. Model # 5491-04
UNSPSC #53131626
Catalog Page 1499
Shipping Weight 10.4 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1200mL
Hygiene Properties None
Formula Ethyl Alcohol
Package Configuration 9" x 7" x 11"
Uses Dispenser Mfr. No. 2720, 2780-12, 2790-12-EEU00
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: United Arab Emirates , Antigua and Barbuda , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bahrain , Burundi , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Bahamas , Bhutan , Botswana , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Switzerland , Ivory Coast , Cook Islands , Chile , China , Colombia , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Dominica , Dominican Republic , Algeria , Ecuador , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Fiji , Falkland Islands , Faroe Islands , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Honduras , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , Iraq , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Lebanon , Liechtenstein , Liberia , Lesotho , Lithuania , Latvia , Libya , Morocco , Monaco , Moldavia , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Namibia , New Caledonia , Niger , Norfolk Islands , Nicaragua , Norway , Nepal , Nauru , New Zealand , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Paraguay , Qatar , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Seychelles , Sudan , Sweden , Saint Helena , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , Togo , Thailand , Tajikistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vanuatu , Wallis and Futuna Islands , Western Samoa , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO Certified.