Check Availability
  • PURELL 

    1200mL, Cartridge, TFX, PK 2

  • Item # 20W437
  • Mfr. Model # 5391-02
1200mL,  Cartridge,  TFX,  PK 2 Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2 Hand Sani. Refill,Refill Cart.,Foam,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer is made with naturally renewable ethanol. It kills more than 99.99% of most common germs that may cause illness. It can be used to refill the TFX™ 1200mL Touch-Free Dispensing System, available separately. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 20W437
Mfr. Model # 5391-02
UNSPSC #53131626
Catalog Page 1499
Shipping Weight 5.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Formula Ethyl Alcohol
Package Configuration 9" x 6" x 7"
Uses Dispenser Mfr. No. 2720, 2780-12, 2790-12-EEU00
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
Green Certification or Other Recognition ECOLOGO(R) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Anguilla , Albania , Armenia , Angola , Antarctica , Austria , Australia , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Bahrain , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Ivory Coast , China , Cuba , Cape Verde , Curacao , Czech Republic , Djibouti , Algeria , Ecuador , Estonia , Eritrea , Ethiopia , Finland , Federated States of Micronesia , Faroe Islands , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Greenland , Gambia , Guatemala , Guinea-Bissau , Guyana , Heard and McDonald Islands , Honduras , Indonesia , Ireland , Israel , Iraq , Iran , Italy , Jamaica , Jordan , Kirghizia , Cambodia , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Kazakhstan , Lebanon , Liechtenstein , Sri Lanka , Liberia , Libya , Morocco , Moldavia , Republic of the Marshall Islands , Mali , Mongolia , Macau , Mauritania , Mauritius , Malawi , Malaysia , Mozambique , New Caledonia , Nigeria , Nicaragua , Norway , Niue Islands , Panama , French Polynesia , Papua New Guinea , Pakistan , Poland , St. Pierre and Miquelon , Palestinian Territory , Portugal , Paraguay , Qatar , Romania , Republic of Serbia , Russian Federation , Rwanda , Seychelles , Singapore , Saint Helena , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Syria , Turks and Caicos Islands , Thailand , Tokelau Islands , Tunisia , Tonga , Turkey , Tuvalu , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , Bolivarian Republic of Venezuela , Vanuatu , Western Samoa , Yemen , Mayotte , South Africa and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ECOLOGO(R) Certified.

Alternate Search Terms