Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, TFX, 4 PK

  • Item # 13G698
  • Mfr. Model # 5456-04
1200mL Hand Sanitizer Cartridge, TFX, 4 PK Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4 Hand Sani. Refill,Refill Cart.,Gel,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness. It can be used to refill the TFX™ 1200mL Touch-Free Dispensing System, available separately. This SANITARY SEALED™ refill helps prevent contamination. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 13G698
Mfr. Model # 5456-04
UNSPSC #53131626
Catalog Page 1499
Shipping Weight 10.96 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1200mL
Hygiene Properties None
Formula Alcohol
Uses Dispenser Mfr. No. 2720, 2780-12, 2790-12-EEU00
Standards Complies with Current FDA Regulations for OTC Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Antigua and Barbuda , Anguilla , Antarctica , Austria , Aruba , Bosnia and Herzegovina , Barbados , Bulgaria , Burundi , Benin , Bhutan , Switzerland , Cuba , Czech Republic , Algeria , Federated States of Micronesia , French Guiana , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guyana , Croatia , British Indian Ocean Territory , Iran , Iceland , Jordan , Kirghizia , Cambodia , North Korea , Cayman Islands , Kazakhstan , St. Lucia , Sri Lanka , Lesotho , Latvia , Mongolia , Macau , Northern Mariana Islands , Mauritius , Maldives , Malaysia , Nigeria , Norway , Nauru , Oman , French Polynesia , Philippines , Palestinian Territory , Republic of Serbia , Russian Federation , Solomon Islands , Sweden , Slovenia , Suriname , Togo , Tonga , Tuvalu , Taiwan , Ukraine , Vatican City , British Virgin Islands and Yemen .

This item is restricted for international sale.