Check Availability
  • PURELL 

    1200mL Hand Sanitizer Cartridge, FMX, 3 PK

  • Item # 13G693
  • Mfr. Model # 5192-03
1200mL Hand Sanitizer Cartridge, FMX, 3 PK Hand Sani. Refill,Refill Cart.,Foam,PK3 Hand Sani. Refill,Refill Cart.,Foam,PK3 Hand Sani. Refill,Refill Cart.,Foam,PK3 Hand Sani. Refill,Refill Cart.,Foam,PK3 Hand Sani. Refill,Refill Cart.,Foam,PK3 Hand Sani. Refill,Refill Cart.,Foam,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness. Use it with FMX-12â„¢ Dispensing Systems, available separately. The SANITARY SEALEDâ„¢ refill helps prevent contamination. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 13G693
Mfr. Model # 5192-03
UNSPSC #53131626
Catalog Page 1499
Shipping Weight 7.91 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series FMX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Formula Ethyl Alcohol
Uses Dispenser Mfr. No. 5120
Standards Complies with Current FDA Regulations for OTC Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: United Arab Emirates , Anguilla , Albania , Angola , Antarctica , Argentina , Austria , Australia , Azerbaijan , Belgium , Bulgaria , Burundi , Bonaire, Saint Eustatius and Saba , Bhutan , Botswana , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Colombia , Cuba , Cape Verde , Curacao , Christmas Island , Germany , Denmark , Dominican Republic , Ecuador , Eritrea , Falkland Islands , Faroe Islands , United Kingdom , Grenada , Bailiwick of Guernsey , Gibraltar , Greenland , Gambia , Guadeloupe , Equatorial Guinea , Greece , Guatemala , Guinea-Bissau , Heard and McDonald Islands , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Japan , Kenya , Kirghizia , Cambodia , Comoros , St. Kitts and Nevis , North Korea , Cayman Islands , Lebanon , St. Lucia , Liechtenstein , Lithuania , Libya , Morocco , Moldavia , Republic of Montenegro , Republic of the Marshall Islands , Myanmar , Macau , Mauritania , Mauritius , Malaysia , Namibia , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , Oman , Panama , Peru , French Polynesia , Papua New Guinea , Philippines , St. Pierre and Miquelon , Palestinian Territory , Qatar , Romania , Saudi Arabia , Solomon Islands , Sudan , Sweden , Singapore , Slovenia , Slovakia , Senegal , Somalia , Suriname , Sao Tome and Principe , Swaziland , Turks and Caicos Islands , Chad , Thailand , Tajikistan , Turkmenistan , Tunisia , Tonga , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , American Minor Outlying Islands , Uruguay , Vatican City , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Yemen , Mayotte and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms