Check Availability
  • PURELL 

    12 oz. Hand Sanitizer Pump Bottle, None, 1 EA

  • Item # 38CC04
  • Mfr. Model # 3646-12
12 oz. Hand Sanitizer Pump Bottle, None, 1 EA Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel Hand Sanitizer,Bottle,Gel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness.
Show More Close
 

Technical Specifications

Item # 38CC04
Mfr. Model # 3646-12
UNSPSC #53131626
Shipping Weight 0.83 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 12 oz.
Hygiene Properties None
Fragrance Unscented
Formula Advanced Efficacy Gel
Package Configuration 2" x 2" x 6"
Standards FDA
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.