Check Availability
  • PURELL 

    12 oz. Hand Sanitizer Pump Bottle, None, 12 PK

  • Item # 12X257
  • Mfr. Model # 3659-12
12 oz. Hand Sanitizer Pump Bottle, None, 12 PK Hand Sanitizer,Bottle,Gel,PK12 Hand Sanitizer,Bottle,Gel,PK12 Hand Sanitizer,Bottle,Gel,PK12 Hand Sanitizer,Bottle,Gel,PK12 Hand Sanitizer,Bottle,Gel,PK12 Hand Sanitizer,Bottle,Gel,PK12 Hand Sanitizer,Bottle,Gel,PK12 Hand Sanitizer,Bottle,Gel,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness.
Show More Close
 

Technical Specifications

Item # 12X257
Mfr. Model # 3659-12
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 10.35 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Gel
Size 12 oz.
Hygiene Properties None
Package Configuration 6" x 6"
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Aruba , Costa Rica , Luxembourg and French Polynesia .

This item is restricted for international sale.