Check Availability
  • PURELL 

    1000mL Hand Sanitizer Cartridge, NXT, 4 PK

  • Item # 13G701
  • Mfr. Model # 2156-04
1000mL Hand Sanitizer Cartridge, NXT, 4 PK Hand Sani. Refill,Cart. Refill,Gel,PK4 Hand Sani. Refill,Cart. Refill,Gel,PK4 Hand Sani. Refill,Cart. Refill,Gel,PK4 Hand Sani. Refill,Cart. Refill,Gel,PK4 Hand Sani. Refill,Cart. Refill,Gel,PK4 Hand Sani. Refill,Cart. Refill,Gel,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this hand sanitizer kills more than 99.99% of most common germs that may cause illness. Use it with NXT® 1000mL dispensing systems, available separately. The SANITARY SEALED™ refill helps prevent contamination. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 13G701
Mfr. Model # 2156-04
UNSPSC #53131626
Catalog Page 1499
Shipping Weight 8.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series NXT
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Gel
Size 1000mL
Hygiene Properties None
Formula Alcohol
Uses Dispenser Mfr. No. 2120
Standards Complies with Current FDA Regulations for OTC Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Barbados , Bangladesh , Burkina-Faso , Bulgaria , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Botswana , Belarus , Belize , Canada , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Costa Rica , Cape Verde , Curacao , Christmas Island , Cyprus , Germany , Denmark , Dominican Republic , Algeria , Ecuador , Estonia , Western Sahara , Eritrea , Ethiopia , Finland , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Greenland , Greece , Guatemala , Guinea-Bissau , Hong Kong , Heard and McDonald Islands , Ireland , Israel , British Indian Ocean Territory , Iraq , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Republic of the Marshall Islands , Mali , Mongolia , Northern Mariana Islands , Martinique , Montserrat , Mauritius , Maldives , Malawi , Namibia , Niger , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Panama , Peru , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Portugal , Romania , Republic of Serbia , Rwanda , Solomon Islands , Seychelles , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , Senegal , Somalia , Suriname , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Swaziland , Turks and Caicos Islands , French Southern Territories , Togo , Tajikistan , Tokelau Islands , Turkmenistan , Turkey , Trinidad and Tobago , Tuvalu , Tanzania , Ukraine , Uruguay , Uzbekistan , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Mayotte , South Africa and Zambia .

This item is restricted for international sale.