Check Availability
  • PURELL 

    1 oz. Hand Sanitizer Squeeze Bottle, None, 25 PK

  • Item # 46C649
  • Mfr. Model # 3900-25-BWL
1 oz. Hand Sanitizer Squeeze Bottle, None, 25 PK Hand Sanitizer,Bottle,Liquid,PK25 Hand Sanitizer,Bottle,Liquid,PK25 Hand Sanitizer,Bottle,Liquid,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this refreshing gel hand sanitizer kills 99.99% of most common germs that may cause illness. Packaged in a convenient display bowl, these multicolored Jelly Wrap™ squeeze bottles have flip tops and convenient hooks for attaching to purses, backpacks, gym bags, and more.
Show More Close
 

Technical Specifications

Item # 46C649
Mfr. Model # 3900-25-BWL
UNSPSC #53131626
Shipping Weight 2.95 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 1 oz.
Hygiene Properties None
Fragrance Unscented
Formula Alcohol
Package Configuration 9" x 6" x 9"
Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Anguilla , Armenia , Austria , Australia , Azerbaijan , Barbados , Bangladesh , Burkina-Faso , Benin , Brazil , Bhutan , Canada , The Democratic Republic of the Congo , Congo , Switzerland , Cameroon , Cuba , Curacao , Cyprus , Djibouti , Dominican Republic , Algeria , Eritrea , Spain , Falkland Islands , Faroe Islands , Gabon , French Guiana , Ghana , Gibraltar , Greenland , Guadeloupe , Heard and McDonald Islands , Croatia , Israel , Isle of Man , India , Iraq , Iceland , Bailiwick of Jersey , Japan , Kiribati , St. Kitts and Nevis , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Sri Lanka , Liberia , Lesotho , Latvia , Morocco , Monaco , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Northern Mariana Islands , Martinique , Montserrat , Malta , Mauritius , Maldives , Malaysia , Mozambique , New Caledonia , Niger , Nigeria , Nicaragua , Netherlands , Norway , Panama , French Polynesia , Pakistan , St. Pierre and Miquelon , Pitcairn Islands , Portugal , Paraguay , Romania , Russian Federation , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sierra Leone , Senegal , Somalia , French Southern Territories , Togo , Thailand , Tajikistan , Turkmenistan , Tonga , Trinidad and Tobago , Tanzania , Ukraine , Uganda , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , British Virgin Islands , Wallis and Futuna Islands , Yemen and Zimbabwe .

This item is restricted for international sale.