Check Availability
  • PURELL 

    1 oz. Hand Sanitizer Squeeze Bottle, None, 36 PK

  • Item # 46C648
  • Mfr. Model # 3900-36-WRP
1 oz. Hand Sanitizer Squeeze Bottle, None, 36 PK Hand Sanitizer,Bottle,Liquid,PK36 Hand Sanitizer,Bottle,Liquid,PK36 Hand Sanitizer,Bottle,Liquid,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this refreshing gel hand sanitizer kills more than 99.99% of most common germs that may cause illness. These multicolored Jelly Wrap™ squeeze bottles have flip tops and convenient hooks for attaching to purses, backpacks, gym bags, and more.
Show More Close
 

Technical Specifications

Item # 46C648
Mfr. Model # 3900-36-WRP
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 3.64 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 1 oz.
Hygiene Properties None
Fragrance Unscented
Formula Alcohol
Package Configuration 8" x 6" x 9"
Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Anguilla , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Barbados , Burkina-Faso , Bulgaria , Bahrain , Burundi , Bermuda , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Brazil , Bouvet Islands , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Faroe Islands , France , Gabon , Grenada , French Guiana , Bailiwick of Guernsey , Gibraltar , Greenland , Guadeloupe , Equatorial Guinea , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Ireland , Israel , Isle of Man , Iraq , Iran , Iceland , Bailiwick of Jersey , Jamaica , Japan , Kenya , Kirghizia , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , Liechtenstein , Lesotho , Lithuania , Libya , Morocco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Montserrat , Malta , Maldives , Mozambique , Namibia , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Palestinian Territory , Portugal , Paraguay , Reunion , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Tunisia , Tuvalu , Taiwan , Tanzania , Ukraine , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Western Samoa , South Africa and Zimbabwe .

This item is restricted for international sale.