Check Availability
  • PURELL 

    1 oz. Hand Sanitizer Squeeze Bottle, None, 250 PK

  • Item # 46C646
  • Mfr. Model # 3901-2C-250
1 oz. Hand Sanitizer Squeeze Bottle, None, 250 PK Hand Sanitizer,Bottle,Liquid,PK250 Hand Sanitizer,Bottle,Liquid,PK250 Hand Sanitizer,Bottle,Liquid,PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Clinically proven to help maintain skin health, this refreshing gel hand sanitizer kills more than 99.99% of most common germs that may cause illness. These portable squeeze bottles can be used anytime, anyplace.
Show More Close
 

Technical Specifications

Item # 46C646
Mfr. Model # 3901-2C-250
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 21.29 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 1 oz.
Hygiene Properties None
Fragrance Unscented
Formula Alcohol
Package Configuration 10" x 12" x 13"
Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products
Item Hand Sanitizer
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: United Arab Emirates , Antigua and Barbuda , Anguilla , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Bahamas , Botswana , Belize , Canada , The Democratic Republic of the Congo , Central African Republic , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Christmas Island , Cyprus , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Finland , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Gambia , Guinea , Equatorial Guinea , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Israel , India , British Indian Ocean Territory , Iran , Iceland , Italy , Jamaica , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , Kuwait , Laos , Liechtenstein , Sri Lanka , Liberia , Lithuania , Luxembourg , Latvia , Libya , Monaco , Moldavia , Republic of Montenegro , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Northern Mariana Islands , Montserrat , Malta , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Nauru , New Zealand , Peru , French Polynesia , Papua New Guinea , Philippines , Poland , St. Pierre and Miquelon , Pitcairn Islands , Qatar , Republic of Serbia , Rwanda , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Sierra Leone , San Marino , Senegal , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Turks and Caicos Islands , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Trinidad and Tobago , Tuvalu , American Minor Outlying Islands , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Vanuatu , Wallis and Futuna Islands , Yemen , Mayotte , South Africa and Zambia .

This item is restricted for international sale.