Check Availability
Stiff Scraper with 2-1/2" Steel Blade, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZN46
Mfr. Model # 144900240
UNSPSC #27112009
Shipping Weight 0.85 lbs
Country of Origin China *
Knife / Scraper Sub-Category Scrapers
Nonsparking No
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Adjustable
Blade Width 2-1/2"
Blade Material Steel
Handle Material Rubber
Item Scraper
Blade Length 6-1/2"
Handle Length 5"
Handle Design Tapered
No. of Edges 4
Color Black
Overall Length 11-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms