Check Availability
  • PURDY 

    Paint Roller Frame, 4 in., Cageless

  • Item # 19ZN47
  • Mfr. Model # 140743014
  • (2)
Paint Roller Frame, 4 in., Cageless
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZN47
Mfr. Model # 140743014
UNSPSC #31211906
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Paint Roller Frame
Roller Length 4"
Style Cageless
Overall Length 14"
Nap 3/8"
Surfaces Smooth
Handle Plastic Threaded
Handle Material Polypropylene
Shank Wire Size 14"
Paint Type All
Features Woven Dralon Fabric
Includes Ergonomic, Threaded Handle
* This product's country of origin is subject to change

Compliance and Restrictions