Check Availability
  • PURDY 

    Paint Roller Frame, Adjustable

  • Item # 14C550
  • Mfr. Model # 140753018
  • (17)
Paint Roller Frame, Adjustable Paint Roller Frame,Adjustable Paint Roller Frame,Adjustable Paint Roller Frame,Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight, adjustable roller frame features a cam lever system for a secure fit. The angled design allows full wall coverage. The inner markings make cover sizing fast and easy.
Show More Close
 

Technical Specifications

Item # 14C550
Mfr. Model # 140753018
UNSPSC #31211906
Catalog Page 1623
Shipping Weight 0.7 lbs
Country of Origin China *
Item Paint Roller Frame
Roller Length 12 to 18"
Style Yoke
Handle Universal Threaded
Handle Material Plastic
Shank Material Steel
Paint Type All Latex and Oil Based Paints
Features Ergonomic Handle, Metal Quick Connect
* This product's country of origin is subject to change

Compliance and Restrictions