Check Availability
  • PURDY 

    Paint Roller Frame, Cageless, 9 In

  • Item # 14C549
  • Mfr. Model # 14A751129
  • (3)
Paint Roller Frame, Cageless, 9 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cageless roller features a steel shank and an ergonomic handle, for comfortable, all-day use.
Show More Close
 

Technical Specifications

Item # 14C549
Mfr. Model # 14A751129
UNSPSC #31211906
Catalog Page 1623
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Paint Roller Frame
Roller Length 9"
Style Cageless
Handle Universal Threaded
Handle Material Plastic
Shank Material Steel
Paint Type All Latex and Oil Based Paints
Features Ergonomic Handle, Molded-in Quick-Connect
* This product's country of origin is subject to change

Compliance and Restrictions