Check Availability
  • PURDY 

    Paint Roller Cover, 9 In, Nap 3/4 In

  • Item # 6YAH9
  • Mfr. Model # 144672094
  • (161)
Paint Roller Cover, 9 In, Nap 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this paint roller cover to get the high-quality finish that you're looking for.
Show More Close
 

Technical Specifications

Item # 6YAH9
Mfr. Model # 144672094
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/4"
Cover Material Dralon
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi-Rough
* This product's country of origin is subject to change

Compliance and Restrictions