Check Availability
  • PURDY 

    Paint Roller Cover, 9 In, Nap 1/2 In

  • Item # 6YAH8
  • Mfr. Model # 140670093
  • (159)
Paint Roller Cover, 9 In, Nap 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YAH8
Mfr. Model # 140670093
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Dralon
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi Smooth to Semi-Rough
* This product's country of origin is subject to change

Compliance and Restrictions