Check Availability
  • PURDY 

    Paint Roller Cover, 9 In, Nap 3/8 In

  • Item # 6YAH7
  • Mfr. Model # 144670092
  • (161)
Paint Roller Cover, 9 In, Nap 3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YAH7
Mfr. Model # 144670092
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Dralon
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Smooth to Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions