Check Availability
  • PURDY 

    Paint Roller Cover, 9 In, 3/8 Nap, PK3

  • Item # 6YAH6
  • Mfr. Model # 14B872000
  • (6)
Paint Roller Cover, 9 In, 3/8 Nap, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YAH6
Mfr. Model # 14B872000
UNSPSC #31211917
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 3/8"
Cover Material Knit Fabric
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Smooth to Semi-Smooth
* This product's country of origin is subject to change

Compliance and Restrictions