This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PURDY 

    Paint Roller Cover, 18 in. L, 1/2 in. Nap

  • Item # 19ZN52
  • Mfr. Model # 144630183
  • (9)
Paint Roller Cover, 18 in. L, 1/2 in. Nap

See alternate products available online.

Technical Specifications

Item # 19ZN52
Mfr. Model # 144630183
UNSPSC #31211917
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 18"
Nap 1/2"
Cover Material Woven Polyamide
Core Material Polypropylene
Paint Type All Latex and Oil Based
Surfaces Semi Smooth to Semi-Rough
For Use With Water Based, Oil Based
* This product's country of origin is subject to change

Compliance and Restrictions