Check Availability
  • PURDY 

    Paint Roller Cover, Woven Dralon Fabric Cover Material, 4" Length, 1/2" Nap

  • Item # 19ZN49
  • Mfr. Model # 140606044
Paint Roller Cover, Woven Dralon Fabric Cover Material, 4" Length, 1/2" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Purdy® White Dove™ paint roller cover features a high-density woven cover for a high quality, smooth, lint-free finish.

• Semi-smooth to semi-rough finish
• Polypropylene core
• For use with water- and oil-based paints
Show More Close
 

Technical Specifications

Item # 19ZN49
Mfr. Model # 140606044
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.08 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 1/2"
Cover Material Woven Dralon Fabric
Core Material Polypropylene
Paint Type All Paints
Surfaces Semi Smooth to Semi-Rough
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions