Check Availability
  • PURDY 

    Paint Roller Cover,3/8 in. Nap,PK2

  • Item # 19ZN48
  • Mfr. Model # 140606042
Paint Roller Cover,3/8 in. Nap,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Purdy® White Dove™ paint roller cover features a high-density woven cover for a high quality, smooth, lint-free finish.

• Smooth to semi-smooth finish
• Polypropylene core
• For use with water- and oil-based paints
Show More Close
 

Technical Specifications

Item # 19ZN48
Mfr. Model # 140606042
UNSPSC #31211917
Catalog Page 1623
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 4"
Nap 3/8"
Cover Material Woven Dralon Fabric
Core Material Polypropylene
Paint Type All Paints
Surfaces Smooth to Semi-Smooth
For Use With All Paints
* This product's country of origin is subject to change

Compliance and Restrictions