Check Availability
  • PURDY 

    Paint Roller Cover,9 In,Nap 1/4 In

  • Item # 14C558
  • Mfr. Model # 140644091
  • (2)
Paint Roller Cover,9 In,Nap 1/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14C558
Mfr. Model # 140644091
UNSPSC #31211917
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/4"
Cover Material Mohair
Core Material Polypropylene
Paint Type Oil Based
Surfaces Very Smooth to Smooth
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close