Check Availability
  • PURDY 

    Paint Roller Cover, Polyamide Cover Material, 9" Length, 1/2" Nap

  • Item # 14C554
  • Mfr. Model # 144630093
  • (9)
Paint Roller Cover, Polyamide Cover Material, 9" Length, 1/2" Nap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14C554
Mfr. Model # 144630093
UNSPSC #31211917
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Paint Roller Cover
Length 9"
Nap 1/2"
Cover Material Polyamide
Core Material Polypropylene
Paint Type Water Based, Oil Based
Surfaces Semi Smooth to Semi-Rough
* This product's country of origin is subject to change

Compliance and Restrictions