Check Availability
  • PURDY 

    3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA

  • Item # 6YAG9
  • Mfr. Model # 144380730
  • (1)
3" Flat Sash Polyester/Nylon Paint Brush, Firm, for All Paint & Coatings, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Each Purdy® brush is handcrafted for maximum performance.

The PRO-EXTRA® series features a combination of Tynex® nylon bristles for paint flow, Chinex® bristles for quick cleanup, and Orel® polyester bristles for stiffness retention. The extra filament length and thickness offers longer wear and greater paint holding capacity. Natural hardwood handle. Stainless steel ferrule.

Tynex, Chinex, and Orel are registered trademarks of E. I. du Pont de Nemours and Company.
Show More Close
 

Technical Specifications

Item # 6YAG9
Mfr. Model # 144380730
UNSPSC #31211904
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type All Paint & Coatings
Brush Size 3"
Basic Bristle Material Synthetic
Bristle Material Polyester/Nylon
Basic Handle Material Wood
Bristle Stiffness Firm
Paint Base Type Oil, Water
Brush Thickness 5/8"
Bristle Length 3-7/16"
Handle Material Hardwood
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov